Curea trapezoidală clasică Gates B52 17x1330Li B1370 Ld DELTA CLASSIC
Delta Classic B
Vedeți informațiile tehniceVezi documenteleReferințe
Gates:B52 17x1330Li B1370 Ld DELTA CLASSIC
Rubix:d390002
Producator:962260520
EAN:5414465295386

Documente
Detalii produs : B52 17x1330Li B1370 Ld DELTA CLASSIC GATES - GATES VBELT B SECT ENV B52 17X1330LI B1370 LD DELTA CLASSIC
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Puncte forte
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Aplicații
Industrial Applications, Including V-Flat Drives
Informații tehnice
atribute
| Profil | b/17 |
|---|---|
| Desemnarea centurii | b52 |
| Lungimea interioară | 1330 mm |
| Lungimea exterioară | 1400 mm |
| Lățimea superioară | 17 mm |
| Înălțime | 11 mm |
| Lungime orientativă | 1370 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere