Curea trapezoidală clasică Gates D180 32x4570Li D4645 Ld DELTA CLASSIC

Delta Classic D

Vedeți informațiile tehnice

Referințe

Gates:D180 32x4570Li D4645 Ld DELTA CLASSIC
Rubix:d382747
Producator:962861800
EAN:5414465358043
brand logo

rezumat tehnic

Profild/32
Desemnarea centuriid180
Lungimea interioară4570 mm
Vezi toate Caracteristice

Detalii produs : D180 32x4570Li D4645 Ld DELTA CLASSIC GATES - GATES VBELT D SECT ENV D180 32X4570LI D4645 LD DELTA CLASSIC


Delta Classic ™ V-belts have a classic V-shaped profile and are built for reliable and sustainable performance on all standard classic section drives used in compressors, pumps, aggregates, generators, saws, milling machines, and machines. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion.

Informații tehnice


atribute
Profild/32
Desemnarea centuriid180
Lungimea interioară4570 mm
Lungimea exterioară4704 mm
Lățimea superioară32 mm
Înălțime19 mm
Lungime orientativă4645 mm
Secțiune32 mm
Temperatura maximă70 °C
Temperatura minimă-30 °C
  • Disponibil – Data livrării la cerere