Curea trapezoidală clasică Gates D195 32x4953Li D5028 Ld DELTA CLASSIC

Delta Classic D

Vedeți informațiile tehnice

Referințe

Gates:D195 32x4953Li D5028 Ld DELTA CLASSIC
Rubix:d375367
Producator:962861950
EAN:5414465358296
brand logo

rezumat tehnic

Profild/32
Desemnarea centuriid195
Lungimea interioară4953 mm
Vezi toate Caracteristice

Detalii produs : D195 32x4953Li D5028 Ld DELTA CLASSIC GATES - GATES VBELT D SECT ENV D195 32X4953LI D5028 LD DELTA CLASSIC


Delta Classic ™ V-belts have a classic V-shaped profile and are built for reliable and sustainable performance on all standard classic section drives used in compressors, pumps, aggregates, generators, saws, milling machines, and machines. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion.

Informații tehnice


atribute
Profild/32
Desemnarea centuriid195
Lungimea interioară4953 mm
Lungimea exterioară5079 mm
Lățimea superioară32 mm
Înălțime19 mm
Lungime orientativă5028 mm
Secțiune32 mm
Temperatura maximă70 °C
Temperatura minimă-30 °C
  • Disponibil – Data livrării la cerere