Curea trapezoidală clasică Gates Z25.5 10x648Li Z670 Ld DELTA CLASSIC

Delta Classic Z

Vedeți informațiile tehnice

Referințe

Gates:Z25.5 10x648Li Z670 Ld DELTA CLASSIC
Rubix:d391353
Producator:962060255
EAN:5414465286735
brand logo

rezumat tehnic

Profilz/10
Desemnarea centuriiz25 1/2
Lungimea interioară648 mm
Vezi toate Caracteristice

Detalii produs : Z25.5 10x648Li Z670 Ld DELTA CLASSIC GATES - GATES VBELT Z SECT ENV Z25.5 10X648LI Z670 LD DELTA CLASSIC


Delta Classic ™ V-belts have a classic V-shaped profile and are built for reliable and sustainable performance on all standard classic section drives used in compressors, pumps, aggregates, generators, saws, milling machines, and machines. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion.

Informații tehnice


atribute
Profilz/10
Desemnarea centuriiz25 1/2
Lungimea interioară648 mm
Lungimea exterioară686 mm
Lățimea superioară10 mm
Înălțime6 mm
Lungime orientativă670 mm
Secțiune10 mm
Temperatura maximă70 °C
Temperatura minimă-30 °C
  • Disponibil – Data livrării la cerere