Curea trapezoidală clasică Gates Z28 10x703Li Z725 Ld DELTA CLASSIC

Delta Classic Z

Vedeți informațiile tehnice

Referințe

Gates:Z28 10x703Li Z725 Ld DELTA CLASSIC
Rubix:d388993
Producator:962060280
EAN:5414465287374
brand logo

rezumat tehnic

Profilz/10
Desemnarea centuriiz28
Lungimea interioară703 mm
Vezi toate Caracteristice

Detalii produs : Z28 10x703Li Z725 Ld DELTA CLASSIC GATES - GATES VBELT Z SECT ENV Z28 10X703LI Z725 LD DELTA CLASSIC


Delta Classic ™ V-belts have a classic V-shaped profile and are built for reliable and sustainable performance on all standard classic section drives used in compressors, pumps, aggregates, generators, saws, milling machines, and machines. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion.

Informații tehnice


atribute
Profilz/10
Desemnarea centuriiz28
Lungimea interioară703 mm
Lungimea exterioară725 mm
Lățimea superioară10 mm
Înălțime6 mm
Lungime orientativă725 mm
Secțiune10 mm
Temperatura maximă70 °C
Temperatura minimă-30 °C
  • Disponibil – Data livrării la cerere