Pantaloni cu vizibilitate ridicată Portwest DX442YBR46
Detachable Holster Pocket Trouser
Vedeți informațiile tehniceReferințe
Portwest:DX442YBR46
Rubix:d1206429
EAN:5036108336944

Detalii produs : DX442YBR46 PORTWEST - HIGH VISIBILITY TROUSERS PORTWEST DX442YBR46
Max 50 washes. 16 pockets for ample storage. Free pair of kneepads included with this trouser. Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility. Side elastic waist for ultimate wearer comfort. 50+ UPF rated fabric to block 98% of UV rays. Adjustable hem to accommodate all leg lengths. Engineered with an active fit. Bartacked at all stress points. Pre-bent knees allow for increased freedom of movement.
Standard : EN20471 Class 2
Standard : EN20471 Class 2
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| Mărime | 46 |
| Clasa EN20471 | 2 |
| Material de bază | poliester |
| Culoare secundară | galben |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Culoare
Mărime
46