Știft de șlefuit Pferd Tools DKU-N 12,0/6 D 126
Diam. grind. pin sph. 12x 6mm D126
Vedeți informațiile tehniceReferințe
Pferd Tools:DKU-N 12,0/6 D 126
Rubix:d700457
Producator:36212010
EAN:4007220258965




Detalii produs : 36212010 PFERD - DIA-GRINDING POINT DKU-N 12,0/6 D126 PFERD
Diamond mounted point, ball shape
Design: Especially suited to quick removal on galvanised coatings. Universal grain: D 126 – medium (to FEPA standard). Application: For tool and production grinding of hard materials such as tungsten carbide, ceramics - pre- and finish sintered - glass as well as some non-ferrous metals. Note: To avoid fringe heat damage to the workpiece and to increase the life of the tool we recommend the use of coolant lubricants. Recommended peripheral speed dry cutting: 8–18 m/s, wet cutting: 15-25 m/s.
Informații tehnice
atribute
| Diametru | 12 mm |
|---|---|
| Bob | 126 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
