Fișier CBN/diamant Pferd Tools DF 4112 D 126

Diamond needle files DF 4112 D 126

Vedeți informațiile tehnice

Referințe

Pferd Tools:DF 4112 D 126
Rubix:152588
Producator:15101062
EAN:4007220016671
PFERD Diamond needle file DF 4112 D 126

rezumat tehnic

Lungime tăiată70 mm
Vezi toate Caracteristice

Detalii produs : 4007220016671 - 4007220016671 DIA-NEEDLE-FILE DF 4112 D126 HAND


The diamond needle files are suitable for universal use in tool manufacturing. The extra-thin needle files (S) are ideal for the machining of narrow edges. Both tools can be used with the 2101 quick-clamp handle as well as the NFH 212 needle holder. For more information and order references, refer to catalogue 201. 

Informații tehnice


atribute
Lungime tăiată70 mm
Bob126
  • Disponibil – Data livrării la cerere