Fișier CBN/diamant Pferd Tools DF 4172 D 181

Diamond needle Files DF 4172 D 181

Vedeți informațiile tehnice

Referințe

Pferd Tools:DF 4172 D 181
Rubix:d703411
Producator:15108063
EAN:4007220016893
PFERD Diamond needle file DF 4172 D 181

rezumat tehnic

Lungime tăiată70 mm
Vezi toate Caracteristice

Detalii produs : 15108063 PFERD - DIA-NEEDLE-FILE DF4172 D181 KNIFE PFERD


The diamond needle files are suitable for universal use in tool manufacturing. The extra-thin needle files (S) are ideal for the machining of narrow edges. Both tools can be used with the 2101 quick-clamp handle as well as the NFH 212 needle file holder. For more information and order references, refer to catalogue 201. 

Informații tehnice


atribute
Lungime tăiată70 mm
Bob181
  • Disponibil – Data livrării la cerere