Referințe
Norton:63642586239
Rubix:d1219112
EAN:3157625596184
Documente
Detalii produs : 63642586239 NORTON - ACCESSORY FOR SLEEVE NORTON 63642586239
Designed with the user in mind, Multi-Air sanding blocks are ergonomic, hard wearing and built for performance. The rubberised grip provides greater control when sanding and all Multi-Air blocks come with a regulating valve that helps adjust suction power and optimise air/dust flow.
Puncte forte
•The new, improved specification means discs last longer and have better resistance to tearing when used on burrs and sharp edges
Strong, smear-proof resin binders help produce light satin finishes
Can be combined with multiple wheels to form a very flexible, durable wheel for use on bench or straight grinders
Different sizes are available for mounting on bench grinders or portable die grinders using a mandrel
Strong, smear-proof resin binders help produce light satin finishes
Can be combined with multiple wheels to form a very flexible, durable wheel for use on bench or straight grinders
Different sizes are available for mounting on bench grinders or portable die grinders using a mandrel
Informații tehnice
atribute
| Diametrul tijei | 25 mm |
|---|---|
| Diametru | 6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere