Referințe
Elesa+Ganter:DIN 3670-400-K32
Rubix:d607374
Producator:3670-400-K32
EAN:4045525228184





Detalii produs : DIN 3670-400-K32 ELESA+GANTER - DIN 3670-400-K32 ELESA+GANTER
Disc handwheels DIN 3670 have recessed grips at their back. As a rule they are supplied without handle, but the mounting of a handle is possible. The handwheel diameter d1=80 and d1=400 are not provided in the official standard sheet.
Informații tehnice
atribute
| Logistic Greutate | 4552 g |
|---|---|
| Material/finisare | Aluminiu |
| Diametru | 400 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
