Roți de mână Elesa+Ganter GN 323.9-80-K10-R
Disc handwheels for position indicators
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 323.9-80-K10-R
Rubix:d593712
Producator:GN 323.9-80-K10-R
EAN:4045525889415



Detalii produs : 323.9-80-K10-R ELESA+GANTER - 323.9-80-K10-R ELESA+GANTER
Disc handwheels GN 323.9 have a recessed hub to accept position indicators GN 000.9 / GN 000.13. The pallet pin is screwed in and held in position with the hexagon locknut.The length of the pallet pin l5 can be adjusted as required.
Informații tehnice
atribute
| Logistic Greutate | 267 g |
|---|---|
| Material/finisare | Aluminiu |
| Diametru | 80 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere