Roți de mână Elesa+Ganter GN 323.9-100-B10-A

Disc handwheels for position indicators

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 323.9-100-B10-A
Rubix:d603612
Producator:GN 323.9-100-B10-A
EAN:4045525187412
brand logo

rezumat tehnic

Material/finisareAluminiu
Diametru100 mm
Vezi toate Caracteristice

Detalii produs : 323.9-100-B10-A ELESA+GANTER - 323.9-100-B10-A ELESA+GANTER


Disc handwheels GN 323.9 have a recessed hub to accept position indicators GN 000.9 / GN 000.13. The pallet pin is screwed in and held in position with the hexagon locknut.The length of the pallet pin l5 can be adjusted as required.

Informații tehnice


atribute
Logistic Greutate326 g
Material/finisareAluminiu
Diametru100 mm
  • Disponibil – Data livrării la cerere

Diametru