Roți de mână Elesa+Ganter GN 323.9-160-B14-A
Disc handwheels for position indicators
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 323.9-160-B14-A
Rubix:d585746
Producator:GN 323.9-160-B14-A
EAN:4045525187436



Detalii produs : 323.9-160-B14-A ELESA+GANTER - 323.9-160-B14-A ELESA+GANTER
Disc handwheels GN 323.9 have a recessed hub to accept position indicators GN 000.9 / GN 000.13. The pallet pin is screwed in and held in position with the hexagon locknut.The length of the pallet pin l5 can be adjusted as required.
Informații tehnice
atribute
| Logistic Greutate | 772 g |
|---|---|
| Material/finisare | Aluminiu |
| Diametru | 160 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
