Roți de mână Elesa+Ganter GN 521.8-125-K10-D
Disc handwheels for position indicators
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 521.8-125-K10-D
Rubix:d607187
Producator:GN 521.8-125-K10-D
EAN:4045525539914





Detalii produs : 521.8-125-K10-D ELESA+GANTER - 521.8-125-K10-D ELESA+GANTER
Handwheels GN 521.8 have a recess in the hub to accept a position indicator GN 000.8 and GN 000.3. For applications where these handwheels are by choice being used without the position indicators, a hub cap is availabe to cover the empty recess.
Informații tehnice
atribute
| Logistic Greutate | 290 g |
|---|---|
| Material/finisare | Plastic |
| Diametru | 125 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere