Referințe
Elesa+Ganter:GN 521-100-B10-R
Rubix:d580520
Producator:521-100-B10-R



Detalii produs : GN 521-100-B10-R ELESA+GANTER - GN 521-100-B10-R ELESA+GANTER
Disc handwheels GN 521 have recessed grips at their back. The cover conceals clamping elements, e.g. countershaft pulleys, as well as protruding and recessed shafts. For mounting, the cover is pushed in by hand. For dismantling, the cover can be raised and taken off by applying moderate pressure in the rim of the cover.
Informații tehnice
atribute
| Logistic Greutate | 172 g |
|---|---|
| Material/finisare | Plastic |
| Diametru | 100 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere