Referințe
Elesa+Ganter:GN 524-100-K10-A
Rubix:d597048
Producator:GN 524-100-K10-A
EAN:4045525275706





Detalii produs : 524-100-K10-A ELESA+GANTER - 524-100-K10-A ELESA+GANTER
Disc handwheels GN 524 are renowned in particular for their design and the matt passivated aluminium ring in the front and the shape of the handle. The hub cap shrouds the fixing components such as screws, countersunk washers as well as the shaft end. The hub cap is inserted by pushing it on by hand. To remove it run a finger with little pressure along the edge of the cap.
Informații tehnice
atribute
| Logistic Greutate | 153 g |
|---|---|
| Material/finisare | Plastic |
| Diametru | 100 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
