Butoane Elesa+Ganter GN 719.2-34-M12-BL

Domed gear knobs, Plastic

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 719.2-34-M12-BL
Rubix:d614736
Producator:719.2-34-M12-BL
EAN:4045525068506
brand logo

rezumat tehnic

Material/finisarePoliamidă
StandardDIN 319
Vezi toate Caracteristice

Detalii produs : GN 719.2-34-M12-BL ELESA+GANTER - GN 719.2-34-M12-BL ELESA+GANTER


Domed gear knobs GN 719.2 are very often used in place of ball knobs DIN 319 for use on gear levers and shafts. Operating knobs are very often chosen for ergonomical reasons. Domed gear knobs GN 719.2 with bore (B) are mounted by driving them over the shaft with a plastic hammer. A threaded shaft is not required. The shaft end should preferably be slightly rounded or phased (30°).

Informații tehnice


atribute
Logistic Greutate20 g
Material/finisarePoliamidă
StandardDIN 319
Diametrul filetării12 mm
  • Disponibil – Data livrării la cerere

Material/finisare

Standard