Butoane Elesa+Ganter GN 719.1-41-B16
Domed gear knobs, press on type, Plastic
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 719.1-41-B16
Rubix:d590279
Producator:GN 719.1-41-B16
EAN:4045525360891





Detalii produs : 719.1-41-B16 ELESA+GANTER - 719.1-41-B16 ELESA+GANTER
Domed gear knobs GN 719.1 satisfy by their form and ergonomical aspects. By using these knobs a threaded end on a lever is not required. These knobs are mounted by using a plastic hammer to drive them over a shaft end which should preferably be slightly rounded or phased (30°). The bushing is embedded during the manufacturing process and it does not need insertion before driving it over a shaft.
Informații tehnice
atribute
| Logistic Greutate | 106 g |
|---|---|
| Material/finisare | Plastic |
| Standard | DIN 319 |
| Diametrul filetării | 41 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
