Referințe
Teroson:93358
Rubix:d824030

Documente
Detalii produs : 93358 TEROSON - 93358 TEROSON
TEROSON® VR 1000 is a polyethylene foam tape coated on both sides with acrylic adhesive. One side is covered with a polyethylene fim as a separating medium. It is used in particular for bonding and attachment of protective and decorative trims or insignias and fixing of PVC or PU integral skin foam panels. The tape is characterised by a high resistance to weathering and UV. Surface preparation with TEROSON® VR 10 recommended
Informații tehnice
atribute
| Lățime | 19 mm |
|---|---|
| Lungime | 10 m |
| Grosime | 0.8 mm |
| Culoare | negru |
| Tip bandă | bandă cu două fețe |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere