Referințe
Tesa:4964-00-50-50
Rubix:d793174

Documente
Detalii produs : 4964-00-50-50 TESA - 4964-00-50-50 TESA
Tesa® 4964 consists of a tear resistant flexible fabric backing with a rubber adhesive system. The adhesive has a high coating weight making it well suited for mounting applications on irregular surfaces. Tesa® 4964 can be removed in most cases without leaving adhesive residues from sound surfaces. Initial tests should be carried out before mounting Tesa® 4964 on surfaces containing plasticisers
Aplicații
Splicing of fabric webs;Carpet laying;Laminating of arch supports and heel protectors
Informații tehnice
atribute
| Lățime | 50 mm |
|---|---|
| Lungime | 50 m |
| Grosime | 0.39 mm |
| Culoare | alb |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere









