Puncte Format 68610005, 9668610005

Drift punch set D6458 6pc.

Vedeți informațiile tehnice

Referințe

Format:68610005, 9668610005
Rubix:d813959
Producator:1559847
EAN:4317784093019
brand logo

Detalii produs : 9668610005 FORMAT - 9668610005 FORMAT


Drift punch set in sheet steel cassette

Design: DIN 6458 D, made of octagonal chromium-molybdenum-vanadium air hardened steel, conical spike shape. With tempered striking head, therefore bulge formations, beading and chipping are almost excluded. Spike and shaft hardened, tempered and lacquered.

Set contents: 5 drift punches (6860) 2; 3; 4; 5; 6 x 120 mm 1 centre punch (6874 0120) 10 x 120 mm Supplied in sheet steel case.
Drift punch set D6458 6pc.

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere