Disc de tăiere Pferd Tools DS 300 x 2,8 x 25,4 SG
DS SG Diamond Cutting Disc
Vedeți informațiile tehniceReferințe
Pferd Tools:DS 300 x 2,8 x 25,4 SG
Rubix:d704072
Producator:68000046
EAN:4007220801147




Detalii produs : 68000046 PFERD - DIAMOND BLADE DS 300x2,8x25,4 SG PFERD
The maximum operating speed for diamond cut off wheels DS with dia. 300 to 400 mm is 100 m/s Suitable for use on angle grinders of all output categories Abrasive: Diamond D High performance segmented edge tool for aggressive, fast cutting of hard materials with high cutting performance and very long tool life. Long tool life
Informații tehnice
atribute
| Diametru | 300 mm |
|---|---|
| Grosime | 2.8 mm |
| Material abraziv | diamant |
| Diametrul de reaming | 25.4 mm |
| Viteza maximă | 100 m/s |
| Serie | ds |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
