Referințe
Milwaukee:4933478507
Rubix:d708894
Producator:4933478507
EAN:4058546347000
Documente
Detalii produs : 4932498323 MILWAUKEE - COMPARTMENT CASE MILWAUKEE 4932498323
Compact M18™ dedicated dust extractor for the M18 FH/FHX/ONEFH/ONEFHX SDS-plus hammer range. Designed to collect dust efficiently with automatic operation from the tools on/off trigger switch. The highly efficient HEPA filter collects 99.97 % of airborne particles. Manual filter cleaning mechanism. Tool free exchangeable nozzles. Adjustable depth gauge. Bright LED. Weight 1,4 kg. Supplied with 2 nozzle sizes 1x up to Ø16 mm, 1x up to Ø26 mm.
Puncte forte
•Designed to collect dust efficiently with automatic operation from the tools on/ off trigger switch
The highly efficient HEPA filter collects 99.97 % of airborne particles down to 0.3 microns
Manual filter cleaning mechanism increases the air flow efficiency as well as the filter life time
Exchangeable nozzles to adjust to the different drilling diameters. Supplied with 2 nozzle sizes 1x up to ⌀16 mm, 1x up to ⌀26 mm, which can be quickly switched thanks to the quick lock mechanism
Adjustable depth gauge with easily and precisely adjustment buttons for accurate hole depths
Bright LED workspace illumination
Compatible with M18 FH, M18 FHX, M18 ONEFH and M18 ONEFHX hammers
The highly efficient HEPA filter collects 99.97 % of airborne particles down to 0.3 microns
Manual filter cleaning mechanism increases the air flow efficiency as well as the filter life time
Exchangeable nozzles to adjust to the different drilling diameters. Supplied with 2 nozzle sizes 1x up to ⌀16 mm, 1x up to ⌀26 mm, which can be quickly switched thanks to the quick lock mechanism
Adjustable depth gauge with easily and precisely adjustment buttons for accurate hole depths
Bright LED workspace illumination
Compatible with M18 FH, M18 FHX, M18 ONEFH and M18 ONEFHX hammers
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere