Tăietor monobloc Format 23480500, 9123480500
E. mill 6527L VHMTiAlN 5,0mmHBZ3
Vedeți informațiile tehniceReferințe
Format:23480500, 9123480500
Rubix:d787157
Producator:4317784363969
EAN:4317784363969
Detalii produs : 23480500 FORMAT - 23480500 FORMAT
Solid carbide milling cutters
Design: Type NH, DIN 6527, 30°, with centre cut. Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. For milling depths up to max. 1.5 x D. Feed is approx. 50% higher than with a 2-edged cutter.
Design: Solid carbide (K10/K20), DIN 6527, 30°, with centre cut. Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. For milling depths up to max. 1.5 x D. Feed is approx. 50% higher than with a 2-edged cutter.Informații tehnice
atribute
| Diametrul cozii | 6 mm |
|---|---|
| Lungime totală | 57 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

