Tăietor monobloc Format 23630600, 9123630600

E. mill D6527K VHM 6,0mm HA Z 4

Vedeți informațiile tehnice

Referințe

Format:23630600, 9123630600
Rubix:d787283
Producator:9123630600
EAN:4317784214285
brand logo

rezumat tehnic

Diametrul cozii6 mm
Lungime totală54 mm

Detalii produs : 23630600 FORMAT - 23630600 FORMAT


Solid carbide milling cutters

Design: With centre cut, suitable for drilling. Application: Can be used for peripheral milling as well as for universal machining. Can also be used for trimming and finishing milling.

Informații tehnice


atribute
Diametrul cozii6 mm
Lungime totală54 mm
  • Disponibil – Data livrării la cerere