Tăietor monobloc Format 23301400, 9123301400
E. mill D6527L VHM 14,0mm HA Z 3
Vedeți informațiile tehniceReferințe
Format:23301400, 9123301400
Rubix:d787041
Producator:4317784214209
EAN:4317784214209
Detalii produs : 23301400 FORMAT - 23301400 FORMAT
Solid carbide milling cutters
Design: Type NH, DIN 6527, 30°, with centre cut. Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. For milling depths up to max. 1.5 x D. Feed is approx. 50% higher than with a 2-edged cutter.
SC (K10/K20).Informații tehnice
atribute
| Diametrul cozii | 14 mm |
|---|---|
| Lungime totală | 83 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

