Tăietor monobloc Format 23782000, 9123782000
E. mill6527L VHM TiALN 20,0mm HB Z 4
Vedeți informațiile tehniceReferințe
Format:23782000, 9123782000
Rubix:d787196
Producator:4317784215701
EAN:4317784215701
Detalii produs : 23782000 FORMAT - 23782000 FORMAT
Solid carbide milling cutters
Design: With centre cut, suitable for drilling. Application: Can be used for peripheral milling as well as for universal machining. Can also be used for trimming and finishing milling.
Informații tehnice
atribute
| Diametrul cozii | 20 mm |
|---|---|
| Lungime totală | 104 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

