Tăietor monobloc Format 23480600, 9123480600
E. mill6527LVHMTiAlN 6,0mmHBZ3
Vedeți informațiile tehniceReferințe
Format:23480600, 9123480600
Rubix:d787158
Producator:4317784215237
EAN:4317784215237
Detalii produs : 23480600 FORMAT - 23480600 FORMAT
Solid carbide milling cutters
Design: Type NH, DIN 6527, 30°, with centre cut. Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. For milling depths up to max. 1.5 x D. Feed is approx. 50% higher than with a 2-edged cutter.
Design: Solid carbide (K10/K20), DIN 6527, 30°, with centre cut. Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. For milling depths up to max. 1.5 x D. Feed is approx. 50% higher than with a 2-edged cutter.Informații tehnice
atribute
| Diametrul cozii | 6 mm |
|---|---|
| Lungime totală | 57 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

