Lichid antiaderent fără silicon CRC ECO Bio Weld
ECO BIO WELD Water Based Splash Protection Agent
Vedeți informațiile tehniceVezi documenteleReferințe
CRC:ECO Bio Weld
Rubix:d717473
Producator:30606-AA
EAN:5412386456350
Documente
Detalii produs : 30606-AA CRC - NON-STICK LIQUID WITHOUT SILICONE CRC ECO BIO WELD
Non-flammable water based anti spatter, ideal when galvanising will be performed afterwards. Readily biodegradable according to OECD 301B: 68% (Bulk, 74%). Odourless, non-flammable and safe in use. Fine spray pattern ensures total control and economical coverage. Allows post welding operations, painting, plating, galvanising etc to be undertaken without interference. Contains a rust inhibiting agent.
Puncte forte
- Does not contain silicones
- High temperature resistance
- Economical in use, due to the thin film performance
- Extended nozzle stand time and increased stability of the welding arc, ensuring free gas flow
Aplicații
Welding Equipment
Informații tehnice
atribute
| Capacitate | 20 l |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

