Disc de tăiere Pferd Tools EHT 115-2,4 PSF STEELOX
EH / EHT PSF-INOX Cut-off Wheel
Vedeți informațiile tehniceReferințe
Pferd Tools:EHT 115-2,4 PSF STEELOX
Rubix:d702320
Producator:61730122
EAN:4007220523025

Detalii produs : 61730122 PFERD - CUT-OFF WHEEL EHT 115-2,4 PSF STEELOX PFERD
Disc thickness 1.9/1.6/1.0 mm for fast cutting, comfortable and with little burrs Disk thickness 2.5/2.4 mm for universal cutting work Disc thickness 3,2 mm for maximum life and high lateral stability Suitable for angle grinders of all power categories Use of large tightening shields (SFS 76, page 48) increases lateral stability and guarantees precise drive of the disc, especially for thin-cutting discs in flat execution of Ø 178 and 230 mm Abrasive: corundum A Manufactured without the addition of iron, chlorine or sulphur content filling products. Universal P hardness tool (INOX) mid hard with high cutting efficiency and good lifespan for cutting without heating.
Puncte forte
PFERD performance for cutting without warming up with high material removal power and a good lifespan. Manufactured without the addition of iron, chlorine or sulphur content filling products.
Aplicații
Cutting of sheets, profiles and solid materials. Suitable for angle grinders of all power categories. Abrasive: corundum A.
Informații tehnice
atribute
| Diametru | 115 mm |
|---|---|
| Grosime | 2.4 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 22.23 mm |
| Bob | 46 |
| Viteza maximă | 80 m/s |
| Serie | universal line psf |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
