Disc de tăiere Pferd Tools EHT 125-2,4 SG ALU
EH / EHT SG ALU Cut-off Wheel
Vedeți informațiile tehniceReferințe
Pferd Tools:EHT 125-2,4 SG ALU
Rubix:d705963
Producator:61331550
EAN:4007220617786





rezumat tehnic
| Diametru | 125 mm |
|---|---|
| Grosime | 2.4 mm |
| Material abraziv | oxid de aluminiu / carbură de siliciu |
Detalii produs : 61331550 PFERD - CUT-OFF WHEEL EHT 125-2,4 SG ALU PFERD
Best cutting results achieved on pneumatic turbine grinders and powerful electric and high-frequency angle grinders Abrasive: corundum/silicon carbide AC High-performance tool with Q hardness (GUSS) midur for high cutting performance, high lateral stability and very good tool life.
Puncte forte
High cutting performance and very good tool life. Manufactured without the addition of fillers containing iron, chlorine or sulfur.
Aplicații
Cutting of sheet metal, profiles and solid materials. Suitable for angle grinders of all power categories.
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Grosime | 2.4 mm |
| Material abraziv | oxid de aluminiu / carbură de siliciu |
| Diametrul de reaming | 22.23 mm |
| Bob | 30 |
| Viteza maximă | 80 m/s |
| Serie | performance line sg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere