Disc de tăiere Pferd Tools EHT 230-1,9 SG STEELOX

EH / EHT SG-INOX Cut-off Wheel

Vedeți informațiile tehnice

Referințe

Pferd Tools:EHT 230-1,9 SG STEELOX
Rubix:d704587
Producator:61328430
EAN:4007220807736
PFERD Cut off wheel EHT 230 1,9 A 46 R SG INOX/22,23

rezumat tehnic

Diametru230 mm
Grosime1.9 mm
Material abrazivoxid de aluminiu
Vezi toate Caracteristice

Detalii produs : 61328430 PFERD - CUT-OFF WHEEL EHT 230-1,9 SG STEELOX PFERD


For fast cutting, comfortable and with little burrs Suitable for angle grinders of all power categories Use of large tightening shields (SFS 76, page 48) increases lateral stability and guarantees precise drive of the disc, especially for thin-cutting discs in flat execution of Ø 178 and 230 mm Abrasive: corundum A Manufactured without the addition of iron, chlorine or sulphur content filling products. High performance tool of hardness Q (INOX) mid hard with strong cutting efficiency and good service life.

Puncte forte

High-performance N tender hardness tool with strong cutting performance and very good lifespan.

Aplicații

Suitable for angle grinders of all power categories.

Informații tehnice


atribute
Diametru230 mm
Grosime1.9 mm
Material abrazivoxid de aluminiu
Diametrul de reaming22.23 mm
Bob46
Viteza maximă80 m/s
Seriesg steelox
  • Disponibil – Data livrării la cerere