Disc de tăiere Pferd Tools EHT 115-2,4 SG STEELOX
EH / EHT SG-INOX Cut-off Wheel
Vedeți informațiile tehniceReferințe
Pferd Tools:EHT 115-2,4 SG STEELOX
Rubix:d704463
Producator:61340432
EAN:4007220522851

Detalii produs : 61340432 PFERD - CUT-OFF WHEEL EHT 115-2,4 SG STEELOX PFERD
For fast cutting, comfortable and with little burrs Suitable for angle grinders of all power categories Use of large tightening shields (SFS 76, page 48) increases lateral stability and guarantees precise drive of the disc, especially for thin-cutting discs in flat execution of Ø 178 and 230 mm Abrasive: corundum A Manufactured without the addition of iron, chlorine or sulphur content filling products. High performance tool of hardness Q (INOX) mid hard with strong cutting efficiency and good service life.
Puncte forte
High-performance N tender hardness tool with strong cutting performance and very good lifespan.
Aplicații
Suitable for angle grinders of all power categories.
Informații tehnice
atribute
| Diametru | 115 mm |
|---|---|
| Grosime | 2.4 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 22.23 mm |
| Bob | 46 |
| Viteza maximă | 80 m/s |
| Serie | performance line sg steelox |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
