Disc de tăiere Pferd Tools 100 EHT 350-4,5 SG STONE/25,4
EHT SG STONE Cut-Off Wheel
Vedeți informațiile tehniceReferințe
Pferd Tools:100 EHT 350-4,5 SG STONE/25,4
Rubix:d700010
Producator:61629525
EAN:4007220540169




rezumat tehnic
| Diametru | 350 mm |
|---|---|
| Grosime | 4.5 mm |
| Material abraziv | carbură de siliciu |
Detalii produs : 61629525 PFERD - C/O WHL 100 EHT 350-4,5 SG STONE/25,4 PFERD
Can be used on hand held cut off machines with electric, high frequency or petrol motors Alternative wheels with dia. 300 mm for 80 m/s and 100 m/s are available to match existing machines Abrasive: Silicon carbide C Hard, special tool of hardness R (C) with high cutting performance and long tool life for use on hand held cut off machines (wheel dia. 300–350 mm).
Informații tehnice
atribute
| Diametru | 350 mm |
|---|---|
| Grosime | 4.5 mm |
| Material abraziv | carbură de siliciu |
| Diametrul de reaming | 25.4 mm |
| Bob | 24 |
| Viteza maximă | 100 m/s |
| Serie | performance line sg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere