Referințe
SKF:MFE5-KW3-S27+29E
Rubix:d1318916
Detalii produs : MFE5-KW3-S27+29E SKF - MOTOR - OTHER SKF MFE5-KW3-S27+29E
The gear pump units comprising the MFE series are designed to supply lubricant used in intermittently operated, single-line lubrication systems. The basic setup includes a gear pump unit with motor, a 3- or 6 l lubricant reservoir in metal or plastic, or a 15 l metal reservoir. A float switch can be used to monitor the minimum permissible level of lubricant. In addition to the basic models, units can be outfitted with add-ons.
Puncte forte
•Integrated float switch for fill-level monitoring
Integrated pressure-relief valve and pressure-regulating valve
Motors available for various voltage ranges and approvals
Special designs offered for a wide range of applications
Suitable for intermittent operation
For remote installation out of reservoir or for built-in reservoir
Reliable and versatile
Integrated pressure-relief valve and pressure-regulating valve
Motors available for various voltage ranges and approvals
Special designs offered for a wide range of applications
Suitable for intermittent operation
For remote installation out of reservoir or for built-in reservoir
Reliable and versatile
Aplicații
Automotive Manufacturing;Metal Including Presses;Machine Tools;Printing and Finishing;Industrial Assembly and Automation
Informații tehnice
atribute
| Logistic Greutate | 5000 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

