Motor - altele SKF MFE2-KW3F-2-S1+140

Electrically Operated Gear Pump Unit

Vedeți informațiile tehnice

Referințe

SKF:MFE2-KW3F-2-S1+140
Rubix:d1300417
brand logo

Detalii produs : MFE2-KW3F-2-S1+140 SKF - MOTOR - OTHER SKF MFE2-KW3F-2-S1+140


The gear pump units comprising the MFE series are designed to supply lubricant used in intermittently operated, single-line lubrication systems. The basic setup includes a gear pump unit with motor, a 3- or 6 l lubricant reservoir in metal or plastic, or a 15 l metal reservoir. A float switch can be used to monitor the minimum permissible level of lubricant. In addition to the basic models, units can be outfitted with add-ons.

Puncte forte

•Integrated float switch for fill-level monitoring
Integrated pressure-relief valve and pressure-regulating valve
Motors available for various voltage ranges and approvals
Special designs offered for a wide range of applications
Suitable for intermittent operation
For remote installation out of reservoir or for built-in reservoir
Reliable and versatile

Aplicații

Automotive Manufacturing;Metal Including Presses;Machine Tools;Printing and Finishing;Industrial Assembly and Automation

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere