Referințe
Format:68540300, 9668540300
Rubix:d813904
Producator:68540300
EAN:4317784092876
Detalii produs : 9668540300 FORMAT - 9668540300 FORMAT
Electricians' chisel for stone working
Design: Made of chrome-vanadium air hardened steel. With tempered striking head, therefore bulge formations, beading and chipping are almost excluded. Blade and shaft hardened, tempered and lacquered. Note: Re-sharpening without post-curing the cutter is possible repeatedly with simple wet sanding.
Shaft octagonal.
Electrician chisel DIN7255 300x10mm
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere