Accesoriu pentru unități de lucru -/ acționare SMC IP8100-000-H-Q

Electro-Pneumatic Positioner

Vedeți informațiile tehniceVezi documentele

Referințe

SMC:IP8100-000-H-Q
Rubix:d560072
SMC POSITIONER IP8100-000-H-Q

Documente

Detalii produs : IP8100-000-H-Q SMC - SMC IP8100-000-H-Q


Each positioner serves as the source of pneumatic actuating pressure and as a feedback device for the actuator position and valve shut off. Buttons and an LCD display are used for calibration and to change parameter settings. Operation can be set for positive or reverse direction relative to current input signal.

Aplicații

Suitable for Application in Industries Such as Pulp and Paper, Food and Beverage, Waste Water Treatment

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere