Clește de tăiere Beta Tools 1184BM /1
Electronics wire cutters with diagonal, flush-cut blades, rounded tips, and bi-material handle
Vedeți informațiile tehniceReferințe
Beta Tools:1184BM /1
Rubix:d1186305
Producator:011840101
EAN:8014230513324

Detalii produs : 1184BM /1 BETA - CUTTING PLIERS BETA TOOLS 1184BM /1
Electronics wire cutters with diagonal, flush-cut blades, rounded tips, and bi-material handle
Puncte forte
Electronics wire cutters with diagonal, flush-cut blades, rounded tips, and bi-material handle
Aplicații
Electronics and Micromechanics
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 160x80x40 mm |
|---|---|
| Logistic Greutate | 85 g |
| Forma nasului | diagonalã |
| Lungime | 120 mm |
| Greutate | 85 g |
| Lungimea nasurilor | 11 mm |
| Capacitate de tăiere | 11 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
