Referințe
SKF:EPR 6/VZ691
Rubix:d1295251
EAN:7316571677408
Detalii produs : EPR 6/VZ691 SKF - SEALS/COVER SKF EPR 6/VZ691
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 64 g |
|---|---|
| Diametrul exterior | 77 mm |
| Lățime | 7 mm |
| Serie | epr |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

