Tăietor monobloc Fortis Tools 23401200, 9191991200
End mill6527L VHM 45G 12mm HB Z 3
Vedeți informațiile tehniceReferințe
Fortis Tools:23401200, 9191991200
Rubix:d808456
Producator:4317784742276
EAN:4317784742276
Detalii produs : 9191991200 FORTIS - 9191991200 FORTIS
Solid carbide universal milling cutters
Design: DIN 6527 with centre cut, suitable for drilling. Application: Can be used for universal machining. Feed is approx. 50% higher than with a 2-edged cutter. The 45° spiral results in a soft and peeling cut and thus a high surface quality. Burr formation on the cutting edges is avoided.
Ultra-fine grit solid carbide. Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.Informații tehnice
atribute
| Diametrul cozii | 12 mm |
|---|---|
| Lungime totală | 83 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere












