Tăietor monobloc Fortis Tools 23402000, 9191992000
End mill6527L VHM 45G 20mm HB Z 3
Vedeți informațiile tehniceReferințe
Fortis Tools:23402000, 9191992000
Rubix:d808557
Producator:4317784742252
EAN:4317784742252
Detalii produs : 9191992000 FORTIS - 9191992000 FORTIS
Solid carbide universal milling cutters
Design: DIN 6527 with centre cut, suitable for drilling. Application: Can be used for universal machining. Feed is approx. 50% higher than with a 2-edged cutter. The 45° spiral results in a soft and peeling cut and thus a high surface quality. Burr formation on the cutting edges is avoided.
Ultra-fine grit solid carbide. Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.Informații tehnice
atribute
| Diametrul cozii | 20 mm |
|---|---|
| Lungime totală | 104 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere