Tăietor monobloc Format 23612000, 9123612000
End mill6527L VHM TiALN 20mm 45G Z 3
Vedeți informațiile tehniceReferințe
Format:23612000, 9123612000
Rubix:d809789
Producator:4317784364621
EAN:4317784364621
Detalii produs : 9123612000 FORMAT - 9123612000 FORMAT
Solid carbide milling cutters
Design: DIN 6527 with centre cut, suitable for drilling. Application: Can be used for universal machining. Feed is approx. 50% higher than with a 2-edged cutter. The 45° spiral results in a soft and peeling cut and thus a high surface quality. Burr formation on the cutting edges is avoided.
Design: Solid carbide (K10/K20), DIN 6527, with centre cut. Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.Application: Can be used for universal machining. Feed is approx. 50% higher than with a 2-edged cutter. The 45° spiral results in a soft and peeling cut and thus a high surface quality. Burr formation on the cutting edges is avoided.Informații tehnice
atribute
| Diametrul cozii | 20 mm |
|---|---|
| Lungime totală | 104 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

