Referințe
Loctite:EA E32 50ML
Rubix:d824988
EAN:5010266011554
Detalii produs : EA E32 50ML LOCTITE - EA E32 50ML LOCTITE
Grey, 2-part, toughened, high shear and peel strength, structural epoxy adhesive which has remarkable resistance to both static and dynamic loading LOCTITE® EA E32 is a grey (when mixed), 2-part, toughened, high shear and peel strength, structural epoxy adhesive which has remarkable resistance to both static and dynamic loading. E32 has been selected for many industrial assemblies where structural integrity is required. Accurately metered and mixed material can be applied direct to the workpiece by using E32 in the 'EDS' cartridge pack.
Puncte forte
•Bonds to a wide variety of materials including metals, composites, ceramics and wood
Overnight cure provides plenty of time for complex product assembly
Applications extending back over 20 years confirm its excellent environmental durability
Good gap filling capability
Accurately metered and mixed material can be applied direct to the workpiece
Overnight cure provides plenty of time for complex product assembly
Applications extending back over 20 years confirm its excellent environmental durability
Good gap filling capability
Accurately metered and mixed material can be applied direct to the workpiece
Informații tehnice
atribute
| Culoare | gri |
|---|---|
| Capacitate | 50 ml |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
