Inel-O Parker OR23.6X2.9VITX
Ermeto Accessories for Ermeto hydraulic DIN fittings
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:OR23.6X2.9VITX
Rubix:d1157492
Producator:OR23.6X2.9VITX


rezumat tehnic
| Diametrul interior | 23.6 mm |
|---|---|
| Material | fkm/fpm |
| Duritatea malului A | 90 Shore |
Documente
Detalii produs : PARKER OR23.6X2.9VITX - O-RING PARKER OR23.6X2.9VITX
The function of accessories for Ermeto DIN hydraulic tube fittings is the completion of fitting types within the fitting series. Most of the components, for example the ED Eolastic soft seal and OR, O-rings for male stud ends – are sealing rings. These components ensure that the complete fitting system is leak-free.
Markets:
• Automotive
• Defense
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ Benefits:
• Leak-free system: sealing rings guarantee that the fitting itself and the complete hydraulic system is leak-free. Hence the function of the hydraulic system is reliable and the costs of break-down and maintenance can be avoided.
Markets:
• Automotive
• Defense
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ Benefits:
• Leak-free system: sealing rings guarantee that the fitting itself and the complete hydraulic system is leak-free. Hence the function of the hydraulic system is reliable and the costs of break-down and maintenance can be avoided.
Application: Industrial, Hydraulics
Body Material: FKM
Brand: Ermeto
Configuration: n/a
Connection Size: M27x2.0 mm Thread
Connection Size: M27x2.0
Connection Type: Male, Metric
Connection Type: Male Metric
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 200, 392
Maximum Fluid Temperature: 200, 392
Maximum Operating Pressure: n/a
Minimum Ambient Temperature: -25, -13
Minimum Fluid Temperature: -25, -13
Product Series: n/a
Product Style: O-Ring, For Male Stud Ends
Product Style: O-Ring for Male Stud Ends
Product Type: Hydraulic DIN Fittings, Accessories
Seal Material: FKM
Seal Type: n/a
Shape: n/a
Specifications Met: DIN, ISO 8434, ISO 6149
Technology: Fluid & Gas Handling
Body Material: FKM
Brand: Ermeto
Configuration: n/a
Connection Size: M27x2.0 mm Thread
Connection Size: M27x2.0
Connection Type: Male, Metric
Connection Type: Male Metric
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 200, 392
Maximum Fluid Temperature: 200, 392
Maximum Operating Pressure: n/a
Minimum Ambient Temperature: -25, -13
Minimum Fluid Temperature: -25, -13
Product Series: n/a
Product Style: O-Ring, For Male Stud Ends
Product Style: O-Ring for Male Stud Ends
Product Type: Hydraulic DIN Fittings, Accessories
Seal Material: FKM
Seal Type: n/a
Shape: n/a
Specifications Met: DIN, ISO 8434, ISO 6149
Technology: Fluid & Gas Handling
Informații tehnice
atribute
| Diametrul interior | 23.6 mm |
|---|---|
| Material | fkm/fpm |
| Duritatea malului A | 90 Shore |
| Culoare | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere