Referințe
Parker:GZR18/10L71
Rubix:d1130489
Producator:GZR18/10L71
Documente
Detalii produs : PARKER GZR18/10L71 - REDUCTION FITTING PARKER GZR18/10L71
The Main Function Of Ermeto Din Swivel-To-Swivel High Pressure Hydraulic Tube Fittings Is The Connection Of 2 Tubes Or Hoses With The Same Or Different Diameters. This Broad Range Of Ermeto Din Swivel-To-Swivel High Pressure Hydraulic Tube Fittings, Types Gz And Gzr Is Available In Steel And In A Stainless Steel Version
Puncte forte
•Steel And Stainless Steel Fittings Have A High Corrosion Resistance To Aggressive Media And Environmental Influences. This Attribute Extends The Life Cycle Of The Fittings
Stainless Steel Surface: Ermeto Din Swivel-To-Swivel High Pressure Hydraulic Tube Fittings , Stainless Steel Version, Have A High Corrosion Resistance To Aggressive Media And Environmental Influences, Also A Higher Temperature Resistance, Than Steel. These Features Extend The Range Of Applications
High Pressure: Ermeto Din Swivel-To-Swivel High Pressure Hydraulic Tube Fittings Have Pressure Ratings Of Up To 800 Bar (S Series) And 500 Bar (L Series), So That The Fittings Can Be Used In A Wide Range Of Applications
Stainless Steel Surface: Ermeto Din Swivel-To-Swivel High Pressure Hydraulic Tube Fittings , Stainless Steel Version, Have A High Corrosion Resistance To Aggressive Media And Environmental Influences, Also A Higher Temperature Resistance, Than Steel. These Features Extend The Range Of Applications
High Pressure: Ermeto Din Swivel-To-Swivel High Pressure Hydraulic Tube Fittings Have Pressure Ratings Of Up To 800 Bar (S Series) And 500 Bar (L Series), So That The Fittings Can Be Used In A Wide Range Of Applications
Aplicații
General Hydraulic
Informații tehnice
atribute
| Presiune maximă a serviciului | 800 bar |
|---|---|
| Temperatura minimă | -60 °C |
| Temperatura maximă | 400 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

