Placă pentru picioare Elesa+Ganter GN 344.7-80-M12-43-A

ESD-Levelling feet, Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 344.7-80-M12-43-A
Rubix:d603983
Producator:GN 344.7-80-M12-43-A
EAN:4045525735125
brand logo

rezumat tehnic

Diametrul filetării12 mm
Diametru80 mm
Vezi toate Caracteristice

Detalii produs : 344.7-80-M12-43-A ELESA+GANTER - 344.7-80-M12-43-A ELESA+GANTER


ESD-Levelling feet GN 344.7 feature a conductive plastic material (PA) or rubber (NBR) which prevents static charges from building up. The imprint ESD on the surface of the levelling feet indicates the special antistatic properties according to ICE 61340-5-1. They have a high load-bearing capacity which is achieved by the use of a very high grade plastic material. In addition their stepped base also helps to spread the load over a wider area. The values given in the table regarding the static load capacity serve as a guide line only and if these are exceeded serious permanent deformation or breakage of the plastic socket could occur. The values were arrived at by a series of tests whereby a limited number of levelling feet were subjected for a limited time to a vertical static load to the feet. Dependent on the application, the load safety factor has to be taken into account so that the permissible load lies below the guide line values specified in the table. We cannot, however, accept any liability for possible damage which could be caused by incorrect use of these levelling feet. ESD-Levelling feet GN 344.7 are assembled, but are removable.

Informații tehnice


atribute
Logistic Greutate100 g
Diametrul filetării12 mm
Diametru80 mm
Formăa
  • Disponibil – Data livrării la cerere

Diametrul filetării

Diametru