Pantaloni de lucru Portwest EV441MGR41

EV441 Stretch Service Trouser Metal Grey

Vedeți informațiile tehnice

Referințe

Portwest:EV441MGR41
Rubix:d1211459
Producator:EV441MGR41
EAN:5036108417360
brand logo

rezumat tehnic

Culoaregri
Mărime41
Material de bazăpoliamidă
Vezi toate Caracteristice

Detalii produs : EV441MGR41 PORTWEST - WORKWEAR TROUSERS PORTWEST EV441MGR41


EV4 Stretch Work Trousers, EV441, Metal Grey, Size 41

Puncte forte

The EV4 Stretch Service Trouser is expertly designed to be harness compatible, provide exceptional comfort, flexibility and protection. Made using dynamic 4-way stretch fabrics, laser cut holes which assures greater breathability and enhanced ergonomics. Cargo pockets perfectly placed for added convenience and crotch gusset to reduce stress and prevent seam failure.

Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface

Informații tehnice


atribute
Culoaregri
Mărime41
Material de bazăpoliamidă
Culoare secundarăfără culoare secundară
  • Disponibil – Data livrării la cerere

Culoare

Mărime

41

Culoare secundară