Accesoriu/piesă de schimb pentru ghidaje cu role Ewellix LWRV 90300
Ewellix Guide rail LWRV
Vedeți informațiile tehniceReferințe
Ewellix:LWRV 90300
Rubix:d754522
EAN:4064329187145
Detalii produs : LWRV 90300 EWELLIX - LWRV 90300 EWELLIX
Ewellix, formerly SKF Linear Motion is the leading supplier of Linear Motion Components and solutions around the globe.
Ewellix design, manufacture and customise ball & roller screws, linear guides and actuators that meet the unique needs of the clients.
Informații tehnice
atribute
| Lungime | 300 mm |
|---|---|
| Lățime | 26.9 mm |
| Înălțime | 22 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


